MECALINE 886591 FINGER VALVE 3-WAYS 12MM
MANUAL BISTABLE PNEUMATIC MANUAL CONTROL VALVE
See technical informationSee documentsReferences
Mecaline:886591
Rubix:226A3349
EAN:3660338400087
Documents
Product details : MECALINE 886591 FINGER VALVE 3-WAYS 12MM
Material: Polymer Body. Pneumatic Shut-off bistable manually actuated control valve 2/2 and 3/2. Push-in fittings at both ends of the control valve. Pressure: 0 Bar to 9 Bar. 3/2 control valve releases residual air once the handle is set to CLOSE.
Technical specifications
Attributes
| Connecting diameter (inch) | 12 '' |
|---|---|
| Max. Operation temperature | 80 °C |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 17.29 excl. VAT
/ Each
£ 20.75 incl. VAT
- In stock: Next day delivery

