FESTO 193245 ON/OFF VALVE HEP-3/8-D-MINI
HEP switch-on valve pneumatic
See technical informationSee documentsReferences
Festo:HEP-3/8-D-MINI
Rubix:107A4540
Manufacturer :193245
EAN:4052568079765

Technical specifications
| Type | on-off valve |
|---|---|
| Volume flow rate | 1600 l/min |
| Type of coupling | g3/8, g1/8 |
Documents
Product details : FESTO 193245 ON/OFF VALVE HEP-3/8-D-MINI
On-off valve HEP-3/8-D-MINI Used in conjunction with Service units. Design structure=Piston slide, Type of actuation=pneumatic, Sealing principle=soft, Exhaust-Air function=not throttleable, Manual override=None
Technical specifications
Attributes
| Logistic Weight | 291,66 g |
|---|---|
| Type | on-off valve |
| Volume flow rate | 1600 l/min |
| Type of coupling | g3/8, g1/8 |
Show UNSPSC/ECL@SS
£ 156.33 excl. VAT
/ Each
£ 187.60 incl. VAT
- Delivery usually within ( 8 ) days