Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatic connection
Function Push-in fittings
Function fitting
MECALINE 886590 FINGER VALVE 3-WAYS 10MM
MECALINE 886590 FINGER VALVE 3-WAYS 10MM
MANUAL BISTABLE PNEUMATIC MANUAL CONTROL VALVE
References
mecaline:
886590
rubix:
226A3348
ean:
3660338400070
Technical sheet / Technical file
Product details
Technical specifications
Product details : MECALINE 886590 FINGER VALVE 3-WAYS 10MM
Material: Polymer Body. Pneumatic Shut-off bistable manually actuated control valve 2/2 and 3/2. Push-in fittings at both ends of the control valve. Pressure: 0 Bar to 9 Bar. 3/2 control valve releases residual air once the handle is set to CLOSE.
Technical specifications
Attributes
Model
3/2 WAYS
Metric exterior tube diameter
10
mm
Material
Polymer Body
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.31
excl. VAT
/
Each
£
14.77
incl. VAT
In stock: Next day delivery
Select variants (8)
Add to cart
Check our products from related categories
AVENTICS R412005454
MECALINE 840717 FLOW REG R1/8IN X 4MM TUBE
SMC AS3201F-02-12SD SPEED CONTROLLER
SMC AS2211F-01-06A SPEED CONTROLLER
SMC AS42Q-03-12 WITH RAPID SUPPLY AND EXHAUST FUNCTION - AS-Q
SMC AS3201-G03-F10-X785 PILOT CHECK VALVE
SMC AS2201FS-02-06 SPEED CONTROLLER
SMC AS2201F-02-06SA SPEED CONTROLLER
SMC AS2100W09-S06-T01-S SPEED CONTROLLER
SMC AS2201FPG-02-08 SPEED CONTROLLER
AVENTICS R412005504
SMC AS3201F-03-10S-X242-J SPEED CONTROLLER
SMC AS2211FG-01-08S SPEED CONTROLLER
SMC AS22R-G01-08 WITH PRESSURE REDUCTION FUNCTION - AS-R
SMC AS1211FPG-M5-06 SPEED CONTROLLER