References
Spartex:886861
Rubix:225A8924
EAN:3660338402432


Technical specifications
| Oil capacity | 280 cm³ |
|---|---|
| Type | spartex 886861 hand pump s/a 280 cc |
Documents
Product details : SPARTEX 886861 HAND PUMP S/A 280 CC
Single-acting pumps are intended for use with single-acting cylinders.Double-acting pumps are equipped with 4-way 3-position valves for use with double-acting cylinders.The range of pumps includes single and double speed models. Two-speed models allow the cylinder to advance rapidly until it contacts the load.The hydraulic outlet on all models is 3/8”-NPT female.Pumps are fitted with internal safety valves to prevent overpressure.
Technical specifications
Attributes
| Oil capacity | 280 cm³ |
|---|---|
| Type | spartex 886861 hand pump s/a 280 cc |
| Weight | 5.5 kg |
Show UNSPSC/ECL@SS
£ 401.50 excl. VAT
/ Each
£ 481.80 incl. VAT
- Usually arrives within 14 working days