Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Hydraulics drive
(267)
Oil conditioning
(198)
Hydraulics process control
(906)
Hydraulic joining technique
(4,819)
Accumulation
(3)
See Hydraulics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Hydraulics
Hydraulics drive
Working -/ drive units
Internal gear pump
SMC PA5210-06
SMC PA5210-06
Double Acting Diaphragm Pump
References
smc:
PA5210-06
rubix:
265A1601
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC PA5210-06
Discharge rate up to 63 l/min
Long service life: 50 million cycles
Suction lifting range (dry) up to 2 m
No sliding parts in wetted areas
Compact and lightweight.
PA5000, Process Pump, Double Acting, Automatically Operated
Technical specifications
Attributes
Logistic Weight
7392
g
Min. temperature
0
°C
Max. temperature
60
°C
Weight
6.5
kg
Type
double acting diaphragm pump
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
1,883.84
excl. VAT
/
Each
£
2,260.61
incl. VAT
Delivery usually within (
4
) days
Select variants (8)
Add to cart
Check our products from related categories
PIAB VACUUM PUMP 9904245
SMC LSP111-5A1 LIQUID DISPENSE PUMP
SMC PA5110-F04
SMC LSP111-5A4 LIQUID DISPENSE PUMP
SMC PA3110-03 PROCESS PUMP
HYDRAULIC HAND PUMP P142
SMC 56-PA5110-F04 ATEX CERTIFIED PROCESS PUMP
SMC PA5110-F06
SMC PA3120-03 PROCESS PUMP
SMC PB1013A-F01-B PROCESS PUMP EXTERNAL AIR OPERATED
SMC PA3210-F03-N
SMC PA3220-F03
SMC LSP121-5A2 LIQUID DISPENSE PUMP
PIAB VACUUM PUMP 9904238
SMC LSP121-5A1 LIQUID DISPENSE PUMP