SMC PA5120-F04 PROCESS PUMP


Double Acting Diaphragm Pump

References
smc:PA5120-F04
rubix:234A5064

Product details : SMC PA5120-F04 PROCESS PUMP


Discharge rate up to 63 l/min
Long service life: 50 million cycles
Suction lifting range (dry) up to 2 m
No sliding parts in wetted areas
Compact and lightweight.
•Air pilot type process pump
•Discharge rate 5 to 45ℓ /min
•Compact, large capacity
•Easy maintenance due to structural design that allows the diaphragm and check valve to be replaced individually
•2 to 5 time longer life than that of conventional pumps

Body Material: 1 [ADC12 (Aluminum)]
Diaphragm Material: 2 [NBR (Nitrile Rubber)]
Actuation: 0 (Automatically Operated)
Thread: F [G(PF)]
Port Size: 04 (1/2)
Option: Only Body
Made to Order: None

Technical specifications


Attributes
Logistic Weight3670 g
Min. temperature0 °C
Max. temperature60 °C
Weight3.5 kg
TypeProcess Pump
Show UNSPSC/ECL@SS
£ 644.34 excl. VAT
/ Each
£ 773.21 incl. VAT
  • Delivery usually within ( 4 ) days