SMC PA3210-F03 PROCESS PUMP


Double Acting Diaphragm Pump

References
smc:PA3210-F03
rubix:211A2869

Product details : SMC PA3210-F03 PROCESS PUMP


Series PA is a double acting, compact, large capacity diaphragm pump suitable for transfer and recovery of a wide variety of fluids. The PA series is available in 3 types; automatically operated, air operated or automatically operated with a built-in pulsation attenuator.
•Air pilot type process pump
•Discharge rate 1 to 20ℓ /min
•Compact, large capacity
•Easy maintenance due to structural
•design that allows the diaphragm and
•check valve to be replaced individually
•2 to 5 time longer life than that of
•conventional pumps

Body Material: 2 [SCS14 (Stainless Steel)]
Diaphragm Material: 1 [PTFE (Fluororesin)]
Thread: F [G(PF)]
Option: Only Body

Technical specifications


Attributes
Logistic Weight2200 g
Min. temperature0 °C
Max. temperature60 °C
Weight2.2 kg
Typeprocess pump
Show UNSPSC/ECL@SS
£ 856.45 excl. VAT
/ Each
£ 1,027.74 incl. VAT
  • Delivery usually within ( 4 ) days