References
Facom:376A
Rubix:80261586
EAN:3148516250940

Documents
Product details : FACOM 376A MANUAL OIL SYRINGE
Strengths
•Galvanised steel body
Supplied with: 376A.1 straight angled tube
Supplied with: 376A.1 straight angled tube
Technical specifications
Attributes
| Logistic Weight | 829 g |
|---|---|
| Packaged dimensions (D x W x H) | 385x130x65 mm |
| Package weight | 829 g |
| Volume | 500 ml |
| Weight | 0.83 kg |
Show UNSPSC/ECL@SS
£ 63.84 excl. VAT
/ Each
£ 76.61 incl. VAT
- Delivery usually within ( 14 ) days
