GISS 853648 SUCTION GUN, STEEL BODY CAPACITY ML 500


Steel body syringe

References
mecaline:853648
rubix:217A3629
ean:3660338097072
Suction gun, steel body Capacity ml 500
brand logo
Technical specifications
Capacity500 ml
See all Specifications

Product details : GISS 853648 SUCTION GUN, STEEL BODY CAPACITY ML 500


Zinc-plated steel body. Zinc cover. .
Moulded head. .
Knurling of the body of the Suction gun, facilitates the removal of the head of the suction gun and avoids mis-attachment if the head if badly positioned. .
Rubber membrane with 2 spacers, allows more flexible and precise use during its operation. .
Handle with a system to prevent injury at the stop. .
Supplied with transparent hose. Standards: DIN 1283, DIN 1284

Strengths

Moulded head.

Technical specifications


Attributes
Capacity500 ml
Weight0.84 kg
Show UNSPSC/ECL@SS
£ 24.64 excl. VAT
/ Each
£ 29.57 incl. VAT
  • Usually arrives within 14 working days