References
Draper:43967
Rubix:382A2929
Manufacturer :43967
EAN:5010559439676

Product details : DRAPER 43967 NYLON CHEMICAL DRUM PUMP
Self-priming vertical lift pump for use with a variety of liquids including thinners, acetone, anti-freeze, detergents, glycerine, weedkiller, water and mild acids. Plunger rod is stainless steel with PTFE seals. Delivers approximately 400ml of liquid per full stroke. Supplied with polypropylene bung adaptor for use with 55 - 205L drums. Polythene bag with label.
Technical specifications
Attributes
| Volume | 400 ml |
|---|---|
| Weight | 0.998 kg |
| Material | steel |
Show UNSPSC/ECL@SS
£ 65.63 excl. VAT
/ Each
£ 78.76 incl. VAT
- Delivery usually within ( 7 ) days
