References
Hartle IGE:BGH125
Rubix:1340385
Product details : HARTLE BGH125 GREASE PUMP OUTFIT 12.5KG
Grease gun filler pump for 12.5 kg grease kegs.
Strengths
Hose: 1.5 metre with nozzle & 4-jaw connector
WP: up to 10000 psi
Follower plate
Retaining bracket for delivery nozzle
Integral carrying handle
Pail / drum not included
Weight: 4 kg
WP: up to 10000 psi
Follower plate
Retaining bracket for delivery nozzle
Integral carrying handle
Pail / drum not included
Weight: 4 kg
Technical specifications
Attributes
| Weight | 4 kg |
|---|
Show UNSPSC/ECL@SS
£ 119.50 excl. VAT
/ Each
£ 143.40 incl. VAT
- Usually arrives within 14 working days

