SMC ZPT16DSK10-B5-A10 VACUUM PAD
With Lock Ring & Buffer - ZPT (D)(J,K)
See technical informationSee documentsReferences
SMC:ZPT16DSK10-B5-A10
Rubix:394A1393
Manufacturer :ZPT16DSK10-B5-A10

Documents
Product details : SMC ZPT16DSK10-B5-A10 VACUUM PAD
Appropriate for workpieces with curved surfaces
Strengths
Pad Sizes: Ø 10 - Ø 40 mm
Shapes: Deep Type
Materials: Fluoro Rubber, Conductive NBR, Conductive Silicone Rubber, NBR, Silicone Rubber, Urethane Rubber
Options: Male and Female Thread Vertical Vacuum Inlet.
Technical specifications
Attributes
| Material | silicone rubber |
|---|---|
| Diameter | 16 mm |
| Shape | deep |
| Type | vacuum pad |
Show UNSPSC/ECL@SS
£ 44.45 excl. VAT
/ Each
£ 53.34 incl. VAT
- Usually arrives within 14 working days