AMBERSIL 20364-AA ACRYLIC MARKER PEN BLACK
Ambersil Acrylic Marker Pen
See technical informationSee documentsReferences
Ambersil:20364-AA
Rubix:2518407
Documents
Product details : AMBERSIL 20364-AA ACRYLIC MARKER PEN BLACK
These green Ambersil marker pens can be used exactly like regular ink permanent markers, but without the drawbacks typically associated with them. The acrylic paint is highly tenacious, able to write on almost any surface, and on any substrate colour. The very high opacity ensures outstanding colour vibrancy and visibility, and the advanced pigment technology delivers very long lasting, zero fade performance. Tenacious resin binds paint to the writing surface almost eliminating the problems associated with accidental rub-off and will not wash off with water/rain
Strengths
Water based formulation
Excellent coverage, even on dark surfaces
Fast drying for efficient work flow
Durable tip with valve action to prevent excess paint flow
Clear, medium thickness (4,5mm) marks
Easy and clean application
Not classified as hazardous according to EC regulation 1272/2008
Excellent coverage, even on dark surfaces
Fast drying for efficient work flow
Durable tip with valve action to prevent excess paint flow
Clear, medium thickness (4,5mm) marks
Easy and clean application
Not classified as hazardous according to EC regulation 1272/2008
Applications
Metal working/fabrication
Electrical installations
Machine construction
Civil engineering
Logistics
Quality control
Electrical installations
Machine construction
Civil engineering
Logistics
Quality control
Technical specifications
Attributes
| Colour | black |
|---|---|
| Tip size | 3 mm |
Show UNSPSC/ECL@SS
£ 5.82 excl. VAT
/ Each
£ 6.98 incl. VAT
- In stock: Next day delivery

