MARKAL 061128 QUIK STIK MINI PAINT MARKER RED
Quik Stik Mini paint stick
See technical informationSee documentsReferences
Markal:061128
Rubix:2546589
EAN:0048615968094



Documents
Product details : MARKAL 061128 QUIK STIK MINI PAINT MARKER RED
Quik Stik® Mini is a compact paint stick housed in a handy plastic wheel holder, ideal for drawing fine lines on rough or smooth surfaces. This miniature version of Markal® Quik Stik fits easily into a tool pocket or belt. A wheel mechanism makes it easy to adjust the length of the stick to ensure full use of the marker. The high performance paint dries quickly and allows very visible and permanent marks to be made on most surfaces.
Strengths
Vivid, quick-drying marking (in 5 to 7 minutes). Compact plastic holder with cap with clip, which easily fits in the pocket and keeps hands and clothes clean. Marking on almost all surfaces: wet, smooth, rough or hot. UV and weather resistant paint for lasting marking. Knurled wheel for removing or retracting the paint stick.
Applications
Welding. Metallurgy. Auto parts. BTP Industrial piping systems construction. Packaging products.
Technical specifications
Attributes
| Colour | red |
|---|---|
| Tip type | round |
| Type of marking | permanent |
| Tip size | 6 mm |
Show UNSPSC/ECL@SS
£ 3.78 excl. VAT
/ Each
£ 4.54 incl. VAT
- Usually arrives within 14 working days
