References
Mascot:50565-963-1809-3XL
Rubix:379A8195
EAN:5711074267248

Product details : MASCOT 50565 AMBERG SWEATSHIRT W/ZIPPER DANTH/BLACK 3XL
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 3xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 340 g/m² |
Show UNSPSC/ECL@SS
£ 74.59 excl. VAT
/ Each
£ 89.51 incl. VAT
- Usually arrives within 14 working days
