References
Mascot:50565-963-1809-L
Rubix:263A5280
EAN:5711074267286

Product details : MASCOT 50565 AMBERG SWEATSHIRT W/ZIPPER D'ANTH/BLACK L
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | l |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 340 g/m² |
Show UNSPSC/ECL@SS
£ 58.60 excl. VAT
/ Each
£ 70.32 incl. VAT
- Usually arrives within 14 working days
