MASCOT 00785 TRINIDAD POLO SWEATSHIRT ANTH 2XL


Polo Sweatshirt Trinidad anthracite

References
mascot:00785-280-888-2XL
rubix:380A2331
ean:5707209969408
Polosweatshirt Trinidad 00785-280-888 / 2XL
brand logo
Technical specifications
Colouranthracite
Size2xl
Main materialcotton
See all Specifications

Product details : MASCOT 00785 TRINIDAD POLO SWEATSHIRT ANTH 2XL


Combed cotton absorbs moister and in extra comfortable against the skin. Knitted collar and buttoned placket. Extra padding over the seam at the neck so the seam does not cause irritation. Ribbed waist and cuffs.

Technical specifications


Attributes
Logistic Weight600 g
Colouranthracite
Size2xl
Main materialcotton
Grammage310 g/m²
Material60% cotton/40% polyester
Show UNSPSC/ECL@SS
£ 29.45 excl. VAT
/ Each
£ 35.34 incl. VAT
  • Usually arrives within 14 working days