MASCOT 19079-511-22210 TROUSERS WITH KNEEPAD POCKETS HIVIS RED/NAVY
Colour | Red |
---|---|
Size | 90C58 |
Class EN20471 | 2 |
Colour | Red |
---|---|
Size | 90C58 |
Class EN20471 | 2 |
Main material | Polyester |
Grammage | 275 g/m² |
Gender | Men |
Secondary colour | Navy |
Material | 88% polyester/12% elastole |
Usually arrives within 14 working days