Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
MASCOT 19103 ACCELERATE SAFE FLEECE JUMPER W/ZIP HV YEL/DNAVY 4XL
MASCOT 19103 ACCELERATE SAFE FLEECE JUMPER W/ZIP HV YEL/DNAVY 4XL
High Visibility jacket Mascot
References
mascot:
19103-315-17010-4XL
rubix:
378A7086
ean:
5711074783922
Technical specifications
Colour
yellow
Size
4xl
Class EN20471
2
See all Specifications
Product details
Technical specifications
Product details : MASCOT 19103 ACCELERATE SAFE FLEECE JUMPER W/ZIP HV YEL/DNAVY 4XL
Technical specifications
Attributes
Colour
yellow
Size
4xl
Class EN20471
2
Main material
polyester
Secondary colour
navy
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
127.78
excl. VAT
/
Each
£
153.34
incl. VAT
Usually arrives within 14 working days
Select variants (8)
Add to cart
Create PDF from product
Check our products from related categories
PORTWEST RT60YERM CLASS 3 BREATHABLE JACKET YELLOW SIZE M
LEO J02 BICKINGTON ECOVIZ 4K LINED BOMBER JACKET YELLOW 5XL
MASCOT 15509 OXFORD JACKET HV RED/DANTH M
HELLYHAN 71355_369-3XL UC-ME WINTER JACKET HI VIS YELLOW/EBONY 3XL
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK ORANGE/NAVY L
MASCOT 15903 MILDURA FLEECE JACKET HV ORG M
MASCOT 15902 KIAMA SOFTSHELL JACKET HV YEL/DANTH L
MASCOT 15509 OXFORD JACKET HV ORG/DANTH 3XL
LEO A04 CLOVELLY ECOVIZ 15K PERFORMANCE ANORAK YELLOW/NAVY L
LEO SJ02 BOWDEN ECOVIZ SOFTSHELL JACKET RED/GREY XL
LEO JL04 ROSEMOOR ECOVIZ 10K PERFORMANCE WOMENS JACKET ORANGE 4XL
LEO A03 MARWOOD ECOVIZ 4K SUPERIOR LINED ANORAK YELLOW M
MASCOT 15565 GRIMSBY WINTER GILET HV YEL/BLACK XL
LEO A04/BW01 CLOVELLY ANORAK+TORRINGTON BODYWARMER YELLOW 5XL
LEO J03 PORTMORE ECOVIZ 4K LINED BOMBER JACKET W/BRACE YELLOW XL