Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
High visibility clothing
High Visibility jacket
LEO J03 PORTMORE ECOVIZ 4K LINED BOMBER JACKET W/BRACE YELLOW XL
LEO J03 PORTMORE ECOVIZ 4K LINED BOMBER JACKET W/BRACE YELLOW XL
LEO J03 PORTMORE ECOVIZ 4K LINED BOMBER JACKET W/BRACE YELLOW
References
leo workwear:
J03-Y-LEO-XL
rubix:
317A0003
ean:
5056082305958
Technical specifications
Colour
Yellow
Size
XL
Class EN20471
3
See all Specifications
Product details
Technical specifications
Product details : LEO J03 PORTMORE ECOVIZ 4K LINED BOMBER JACKET W/BRACE YELLOW XL
Technical specifications
Attributes
Colour
Yellow
Size
XL
Class EN20471
3
Main material
Polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
49.91
excl. VAT
/
Each
£
59.89
incl. VAT
Usually arrives within 14 working days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
S160YER LITE TRAFFIC JACKET SMALL
MASCOT 15503 SHEFFIELD FLEECE JACKET HV ORG/DNAVY 2XL
PORTWEST TX70YNRXXXL LYON HI-VIS JACKET YELLOW/NAVY SIZE XL
LEO AL01 CHERISTOW ECOVIZ 4K WOMENS LINED ANORAK ORANGE 2XL
LEO A20 MARISCO LTEC 20K HIGH PERFORMANCE WPR ORANGE XL
REGATTA TRA760 804 HV X-PRO 3LYR CL3 SOFTSHELL BLACK/YELLOW M
LEO BW01 TORRINGTON ECOVIZ BODYWARMER ORANGE S
MASCOT 15509 OXFORD JACKET HV YEL/DANTH 3XL
REGATTA TRF648 188 HV PRO CONTRACT THOR FLEECE ORANGE 4XL
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW/BLACK M
Portwest S460ORR5XL Hi-Vis Traffic Jacket Orange SIZE 5XL
LEO A01 TAWSTOCK ECOVIZ 4K LINED ANORAK YELLOW 6XL
LEO SJL01 HONEYWELL ECOVIZ WOMENS SOFTSHELL JACKET YELLOW S
GISS 884410 G-VISION 2 JACKET HIGH VIZ ORANGE SIZE XXXL
MASCOT 19103 ACCELERATE SAFE FLEECE JUMPER W/ZIP HV YEL/DNAVY 3XL