MASCOT 20384 CROSSOVER SWEATSHIRT WHITE 2XL
MASCOT 20384-788-06 CROSSOVER SWEATSHIRT WHITE
See technical informationSee documentsReferences
Mascot:20384-788-06 2XLONE
Rubix:239A7729
EAN:5711074771301

Documents
Product details : MASCOT 20384 CROSSOVER SWEATSHIRT WHITE 2XL
Technical specifications
Attributes
| Colour | white |
|---|---|
| Size | 2xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 310 g/m² |
| Material | 60% organic cotton/40% recycled polyester |
Show UNSPSC/ECL@SS
£ 33.61 excl. VAT
/ Each
£ 40.33 incl. VAT
- Usually arrives within 14 working days
Size
2xl
