References
Mascot:20384-788-010-L
Rubix:215A9266
EAN:5711074771240

Documents
Product details : MASCOT 20384 CROSSOVER SWEATSHIRT D'NAVY L
Strengths
•The organic cotton is grown without the use of pesticides or chemicals
Recycled polyester is made from collected and recycled plastic
The fabric dries quickly and retains its colour and shape after every wash
The fabric has a high wear resistance and therefore lasts longer overall
Extra padding over the seam at the neck so the seam does not cause irritation
Recycled polyester is made from collected and recycled plastic
The fabric dries quickly and retains its colour and shape after every wash
The fabric has a high wear resistance and therefore lasts longer overall
Extra padding over the seam at the neck so the seam does not cause irritation
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | l |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 310 g/m² |
| Material | 60% organic cotton/40% recycled polyester |
Show UNSPSC/ECL@SS
£ 33.61 excl. VAT
/ Each
£ 40.33 incl. VAT
- In stock: Next day delivery
Colour
Size
l
