MASCOT 20384 CROSSOVER SWEATSHIRT WHITE 4XL
MASCOT 20384-788-06 CROSSOVER SWEATSHIRT WHITE
See technical informationSee documentsReferences
Mascot:20384-788-06 4XLONE
Rubix:239A7731
EAN:5711074771325

Documents
Product details : MASCOT 20384 CROSSOVER SWEATSHIRT WHITE 4XL
Premium. Modern fit. Round neck. Rib at the neck, hem and cuffs. Reinforced ribbing.
No pesticides or chemicals are used in the production of the organic cotton; The recycled polyester is made from collected and recycled plastic; The material dries quickly and retains its colour and shape after washing; The material is very abrasion-resistant, so it lasts a long time; Tape over the seam at the neck so that the seam does not irritate.
No pesticides or chemicals are used in the production of the organic cotton; The recycled polyester is made from collected and recycled plastic; The material dries quickly and retains its colour and shape after washing; The material is very abrasion-resistant, so it lasts a long time; Tape over the seam at the neck so that the seam does not irritate.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431; Content of recycled polyester from certified partners; Content of organic cotton from certified partners
Produced in Bangladesh by MASCOT's controlled partners; Produced by suppliers who are members of the Bangladesh Accord
Produced in Bangladesh by MASCOT's controlled partners; Produced by suppliers who are members of the Bangladesh Accord
Technical specifications
Attributes
| Colour | white |
|---|---|
| Size | 4xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 310 g/m² |
| Material | 60% organic cotton/40% recycled polyester |
Show UNSPSC/ECL@SS
£ 36.58 excl. VAT
/ Each
£ 43.90 incl. VAT
- Usually arrives within 14 working days
Size
4xl
