Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Sweatshirt
ORN 1200R KESTREL EARTHPRO GRS SWEATSHIRT GRAPHITE XL
ORN 1200R KESTREL EARTHPRO GRS SWEATSHIRT GRAPHITE XL
ORN CLOTHING 1200R EARTHPRO SWEATSHIRT GRAPHITE
References
orn:
1200R-GRPH-XL
rubix:
239A5985
ean:
5055748741345
Technical specifications
Colour
grey
Size
xl
Main material
polyester
See all Specifications
Product details
Technical specifications
Product details : ORN 1200R KESTREL EARTHPRO GRS SWEATSHIRT GRAPHITE XL
Technical specifications
Attributes
Colour
grey
Size
xl
Main material
polyester
Grammage
320
g/m²
Material
65% grs recycled polyester / 35% cotton
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
14.19
excl. VAT
/
Each
£
17.03
incl. VAT
Delivery usually within (
3
) days
Select variants (9)
Add to cart
Create PDF from product
Check our products from related categories
ORN 1290 SILVERSWIFT SWEATSHIRT BLACK ORANGE L
ORN 1278 SILVERSWIFT QUARTER ZIP SWEATSHIRT NAVY ROYAL XS
MASCOT 51580 CARVIN SWEATSHIRT BLACK XS
MASCOT 51580 CARVIN SWEATSHIRT GRASS GREEN S
MASCOT 00784 CARIBIEN SWEATSHIRT DNAVY XL
HELLYHAN 79197_930-M CHELSEA EVO ZIP HOODIE GREY MELANGE M
ORN 1270 GROUSE QUARTER ZIP SWEATSHIRT NAVY XL
ORN 1283 FIREBACK QUARTER ZIP SWEATSHIRT NAVY NAVY XS
PROGARM 5630 SWEATSHIRT NAVY L
ORN 1255 SEAGULL 100% COTTON SWEATSHIRT NAVY L
MASCOT 50352 IOS POLO SWEATSHIRT BLACK M
HELLYHAN 79263_590-3XL LOGO SWEATSHIRT NAVY MELANGE 3XL
REGATTA TRF686 540 PRO CREW NECK SWEATSHIRT NAVY S
ORN 1280 OWL HOODIE GRAPHITE M
ORN 1280 OWL HOODIE GRAPHITE 3XL