MASCOT 20384 CROSSOVER SWEATSHIRT WHITE L
MASCOT 20384-788-06 CROSSOVER SWEATSHIRT WHITE
See technical informationSee documentsReferences
Mascot:20384-788-06 L ONE
Rubix:239A7727
EAN:5711074771356

Documents
Product details : MASCOT 20384 CROSSOVER SWEATSHIRT WHITE L
Premium. Modern fit. Round neck. Rib at the neck, hem and cuffs. Reinforced ribbing.
No pesticides or chemicals are used in the production of the organic cotton; The recycled polyester is made from collected and recycled plastic; The material dries quickly and retains its colour and shape after washing; The material is very abrasion-resistant, so it lasts a long time; Tape over the seam at the neck so that the seam does not irritate.
No pesticides or chemicals are used in the production of the organic cotton; The recycled polyester is made from collected and recycled plastic; The material dries quickly and retains its colour and shape after washing; The material is very abrasion-resistant, so it lasts a long time; Tape over the seam at the neck so that the seam does not irritate.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431; Content of recycled polyester from certified partners; Content of organic cotton from certified partners
Produced in Bangladesh by MASCOT's controlled partners; Produced by suppliers who are members of the Bangladesh Accord
Produced in Bangladesh by MASCOT's controlled partners; Produced by suppliers who are members of the Bangladesh Accord
Technical specifications
Attributes
| Colour | white |
|---|---|
| Size | l |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 310 g/m² |
| Material | 60% organic cotton/40% recycled polyester |
Show UNSPSC/ECL@SS
£ 33.61 excl. VAT
/ Each
£ 40.33 incl. VAT
- Usually arrives within 14 working days
Size
l
