Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Body protection
Workwear
Sweatshirt
MASCOT 20384 CROSSOVER SWEATSHIRT D'ANTH 2XL
MASCOT 20384 CROSSOVER SWEATSHIRT D'ANTH 2XL
MASCOT 20384-788-18 CROSSOVER SWEATSHIRT DARK ANTHRACITE
References
mascot:
20384-788-18 2XLONE
rubix:
239A7759
ean:
5711074771639
Technical specifications
Colour
grey
Size
2xl
Main material
cotton
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : MASCOT 20384 CROSSOVER SWEATSHIRT D'ANTH 2XL
Technical specifications
Attributes
Colour
grey
Size
2xl
Main material
cotton
Grammage
310
g/m²
Material
60% organic cotton/40% recycled polyester
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
31.63
excl. VAT
/
Each
£
37.96
incl. VAT
Usually arrives within 14 working days
Select variants (10)
Add to cart
Check our products from related categories
MASCOT 51580 CARVIN SWEATSHIRT DNAVY S
ORN 1288 AVOCET QUARTER ZIP SWEATSHIRT NAVY RED 4XL
MASCOT 51580 CARVIN SWEATSHIRT GRASS GREEN 4XL
MASCOT 22286 CUSTOMIZED FLEECE HOODIE FOREST GREEN 3XL
ORN 1255 SEAGULL 100% COTTON SWEATSHIRT NAVY 2XL
MASCOT 51590 GIMONT HOODIE W/ZIPPER WHITE XL
MASCOT 51580 CARVIN SWEATSHIRT BLACK 2XL
ORN 1290 SILVERSWIFT SWEATSHIRT BLACK RED 2XL
MASCOT 51590 GIMONT HOODIE W/ZIPPER ROYAL XL
REGATTA TRF686 800 PRO CREW NECK SWEATSHIRT BLACK 3XL
ORN 1240 CRANE QUARTER ZIP SWEATSHIRT BLACK 3XL
MASCOT 51589 REVEL HOODIE ROYAL 2XL
ORN 1250 KITE SWEATSHIRT BURGUNDY XS
MASCOT 50570 WITTEN SWEATSHIRT WHITE/DANTH XL
MASCOT 50611 NANTES 1/2 ZIP SWEATSHIRT DANTH S