MASCOT 20482 CROSSOVER T-SHIRT ROYAL 5XL
MASCOT 20482-786-11 CROSSOVER T-SHIRT ROYAL BLUE
See technical informationReferences
Mascot:20482-786-11 5XLONE
Rubix:239A7712
EAN:5711074768394

Product details : MASCOT 20482 CROSSOVER T-SHIRT ROYAL 5XL
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Size | 5xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Long sleeves | no |
| Grammage | 160 g/m² |
| Gender | men |
| Material | 60% organic cotton/40% recycled polyester |
Show UNSPSC/ECL@SS
£ 20.74 excl. VAT
/ Each
£ 24.89 incl. VAT
- Usually arrives within 14 working days
Size
5xl
