MASCOT 20382 CROSSOVER T-SHIRT DEEP BLACK M
MASCOT SHIRT CROSSOVER 20382-796 DEEP BLACK
See technical informationReferences
Mascot:20382-796-90-M ONE
Rubix:256A9484
EAN:5711074772322

Product details : MASCOT 20382 CROSSOVER T-SHIRT DEEP BLACK M
Modern, comfortable fit with optimum freedom of movement.The seam at the neck is trimmed with a soft material to prevent irritation.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | m |
| Main material | cotton |
| Secondary colour | no secondary color |
| Long sleeves | no |
| Grammage | 175 g/m² |
| Gender | men |
Show UNSPSC/ECL@SS
£ 13.38 excl. VAT
/ Each
£ 16.06 incl. VAT
- In stock: Next day delivery
Size
m
