MASCOT 20482 CROSSOVER T-SHIRT ROYAL 6XL
MASCOT 20482-786-11 CROSSOVER T-SHIRT ROYAL BLUE
See technical informationReferences
Mascot:20482-786-11 6XLONE
Rubix:239A7713
EAN:5711074768400

Product details : MASCOT 20482 CROSSOVER T-SHIRT ROYAL 6XL
MASCOT® CROSSOVER T-Shirt
- Organic cotton produced without the use of pesticides or chemical agents.
- Polyester made from collected and recycled plastic.
- The material dries quickly and retains its color and shape after washing.
- The material is very durable, giving the garment a long service life.
Technical specifications
Attributes
| Colour | blue |
|---|---|
| Size | 6xl |
| Main material | cotton |
| Secondary colour | no secondary color |
| Long sleeves | no |
| Grammage | 160 g/m² |
| Gender | men |
| Material | 60% organic cotton/40% recycled polyester |
Show UNSPSC/ECL@SS
£ 20.74 excl. VAT
/ Each
£ 24.89 incl. VAT
- Usually arrives within 14 working days
Size
6xl
