MASCOT 20482-786-11 CROSSOVER T-SHIRT ROYAL BLUE
Colour | blue |
---|---|
Size | m |
Main material | cotton |
Colour | blue |
---|---|
Size | m |
Main material | cotton |
Long sleeves | no |
Grammage | 160 g/m² |
Gender | men |
Material | 60% organic cotton/40% recycled polyester |
Usually arrives within 14 working days