ORN 1006 LADIES PLOVER T-SHIRT GRAPHITE 8
ORN 1006 LADIES PLOVER T-SHIRT BLACK
See technical informationReferences
Orn:1006.GT.8
Rubix:274A2811
EAN:5055748780290

Product details : ORN 1006 LADIES PLOVER T-SHIRT GRAPHITE 8
This ladies' Plover fitted t-shirt is made from 100% cotton. Luxurious and soft to the touch, with a padded neckline and triple stitching, it's comfortable and durable too. Available in sizes 8 - 22.
Strengths
• High quality, premium t-shirt
• Luxurious and soft to touch
• Padded taped neckline for comfort
• Triple stitched on all main seams for ultimate strength
Technical specifications
Attributes
| Colour | grey |
|---|---|
| Size | 8 |
| Main material | cotton |
| Secondary colour | no secondary color |
| Grammage | 180 g/m² |
| Material | 100% cotton |
Show UNSPSC/ECL@SS
£ 4.69 excl. VAT
/ Each
£ 5.63 incl. VAT
- Usually arrives within 14 working days
