MASCOT 20683-787-08 CROSSOVER POLO SHIRT GREY
Colour | Grey |
---|---|
Size | S |
Main material | Cotton |
Colour | Grey |
---|---|
Size | S |
Main material | Cotton |
Long sleeves | No |
Grammage | 180 g/m² |
Gender | Men |
Material | 60% organic cotton/40% recycled polyester |
Usually arrives within 14 working days