MASCOT 20683-787-11 CROSSOVER POLO SHIRT ROYAL BLUE
Colour | blue |
---|---|
Size | 3xl |
Main material | cotton |
Colour | blue |
---|---|
Size | 3xl |
Main material | cotton |
Long sleeves | no |
Grammage | 180 g/m² |
Gender | men |
Material | 60% organic cotton/40% recycled polyester |
Usually arrives within 14 working days