MASCOT 50206 MANILA POLO SHIRT LONG SLEEVE GRAPHITE BLUE S


Polo shirt Manila graphite blue

References
mascot:50206-857-A88-S
rubix:379A3165
ean:5707209853509
Polo Shirt Manila 50206-857-A88 / S
brand logo
Technical specifications
Colourgrey
Sizes
Main materialcotton
See all Specifications

Product details : MASCOT 50206 MANILA POLO SHIRT LONG SLEEVE GRAPHITE BLUE S


A 100% cotton fabric that absorbs moisture and is comfortable against the skin. Modern narrow and close ft with great freedom of movement. Knitted collar and buttoned placket. Extra padding over the seam at the neck so the seam does not cause irritation. Neck yoke. Ribbed cuffs.

Technical specifications


Attributes
Logistic Weight340 g
Colourgrey
Sizes
Main materialcotton
Long sleevesyes
Grammage220 g/m²
Material100% cotton
Show UNSPSC/ECL@SS
£ 29.45 excl. VAT
/ Each
£ 35.34 incl. VAT
  • Usually arrives within 14 working days