MASCOT 20683 CROSSOVER POLO SHIRT ROYAL 4XL

MASCOT 20683-787-11 CROSSOVER POLO SHIRT ROYAL BLUE

See technical information

References

Mascot:20683-787-11 4XLONE
Rubix:239A7681
EAN:5711074769537
brand logo

Technical specifications

Colourblue
Size4xl
Main materialcotton
See all Specifications

Product details : MASCOT 20683 CROSSOVER POLO SHIRT ROYAL 4XL


The organic cotton is grown without the use of pesticides or chemicals. Recycled polyester is made from collected and recycled plastic. The fabric dries quickly and retains its colour and shape after every wash. The fabric has a high wear resistance and therefore lasts longer overall.

Technical specifications


Attributes
Colourblue
Size4xl
Main materialcotton
Secondary colourno secondary color
Grammage180 g/m²
Material60% organic cotton/40% recycled polyester
£ 22.72 excl. VAT
/ Each
£ 27.26 incl. VAT
  • Usually arrives within 14 working days

Size

4xl