MASCOT 20683-787-11 CROSSOVER POLO SHIRT ROYAL BLUE
Colour | Blue |
---|---|
Size | M |
Main material | Cotton |
Colour | Blue |
---|---|
Size | M |
Main material | Cotton |
Long sleeves | No |
Grammage | 180 g/m² |
Gender | Men |
Material | 60% organic cotton/40% recycled polyester |
Usually arrives within 14 working days