MASCOT 18531 ACCELERATE TROUSERS W/H PCTS DNAVY 52.5R
MASCOT® ACCELERATE Trousers with hanging pockets
See technical informationReferences
Mascot:18531-442-010-82C68
Rubix:380A0186
EAN:5711074689149

Product details : MASCOT 18531 ACCELERATE TROUSERS W/H PCTS DNAVY 52.5R
MASCOT® ACCELERATE Trousers with hanging pockets
- Numerous stretch panels provide exceptional freedom of movement.
- A low rise and ergonomic waistband design ensure the trousers adapt to the body's movements.
- Ergonomically shaped legs developed to follow the body's movements
- Hanging pockets made from abrasion-resistant CORDURA®.
- Made from durable CORDURA® material, the knee pad pockets allow adjustment to achieve the optimal position.
- Available in three standard leg lengths, allowing comfortable fitting and optimal placement of details according to individual preference.
- Suitable for industrial laundering.
Technical specifications
Attributes
| Colour | navy |
|---|---|
| Size | 82/68 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Grammage | 270 g/m² |
Show UNSPSC/ECL@SS
£ 128.72 excl. VAT
/ Each
£ 154.46 incl. VAT
- Usually arrives within 14 working days
Size
82/68
