MASCOT 05079 LERIDA TROUSERS W/K PCTS BLACK 34.5T

LEIRIDA TROUSERS BLACK

See technical information

References

Mascot:05079-010-09-90C50
Rubix:2521030
EAN:5707209377401
Pants Lerida 05079-010-09 / 90C50

Technical specifications

Colourblack
Size90/50
Main materialpolyester
See all Specifications

Product details : MASCOT 05079 LERIDA TROUSERS W/K PCTS BLACK 34.5T


Durable triple stitched seams that extend the product life. The low waist with form-cut waistband ensures that the trousers follow and support all body movements. Ergonomically shaped trouser legs are constructed to follow the body’s natural movements. Kevlar® knee pad pockets with insertion from the top and with flap so they don’t collect dirt. Extra visibility with the help of reflectors.

Technical specifications


Attributes
Logistic Weight940 g
Colourblack
Size90/50
Main materialpolyester
Secondary colourno secondary color
Grammage310 g/m²
Material65% polyester/35% cotton
£ 92.02 excl. VAT
/ Each
£ 110.42 incl. VAT
  • Usually arrives within 14 working days

Size

90/50