MASCOT 17049 ADVANCED 3/4 TROUSERS W/H PCTS D'ANTH 30.5

MASCOT® ADVANCED ¾ shorts with hanging pockets

See technical information

References

Mascot:17049-311-18-C46
Rubix:214A6235
EAN:5711074560790
brand logo

Technical specifications

Colourgrey
Size46
Secondary colourno secondary color

Product details : MASCOT 17049 ADVANCED 3/4 TROUSERS W/H PCTS D'ANTH 30.5


MASCOT® ADVANCED ¾ shorts with hanging pockets

  • The multifunctional stretch fabric combines low weight with very high durability. It is also waterproof.
  • The stretch fabric stretches in all directions, providing the wearer with unparalleled freedom of movement, without constriction or chafing.
  • Practical hanging pockets made from durable CORDURA® fabric can be easily detached when not needed, when they need to be emptied, or when the shorts require washing.
  • Thigh pocket with a phone pocket and an integrated ID holder.
  • Elastic knee pockets are made from a combination of CORDURA®, Kevlar® and the exceptionally durable Dyneema® fibre.
  • Increased visibility to others through the use of reflective strips.

Technical specifications


Attributes
Colourgrey
Size46
Secondary colourno secondary color
£ 137.56 excl. VAT
/ Each
£ 165.07 incl. VAT
  • Usually arrives within 14 working days

Colour

Size

46