References
Mascot:17279-311-010-82C56
Rubix:379A9213
EAN:5711074629879

Product details : MASCOT 17279 ADVANCED TROUSERS DNAVY 40.5R
MASCOT® ADVANCED Trousers
- The stretch fabric extends in all directions, providing the wearer with unparalleled freedom of movement without constriction or chafing.
- The multifunctional stretch fabric combines low weight with very high durability. It is also waterproof.
- A low rise and an ergonomic waistband cut ensure the trousers adapt to the body's movements.
- Ergonomically shaped leg design developed to follow the body's movements.
- Removable ID holder, easily attached to the thigh pocket or to a D-ring. Also fits all other products with a D-ring.
Technical specifications
Attributes
| Logistic Weight | 1140 g |
|---|---|
| Colour | navy |
| Size | 82/56 |
| Main material | polyamide |
| Secondary colour | no secondary color |
| Grammage | 295 g/m² |
| Material | 65% polyester/35% cotton |
Show UNSPSC/ECL@SS
£ 89.52 excl. VAT
/ Each
£ 107.42 incl. VAT
- Usually arrives within 14 working days
Size
82/56
