ORN 2160 LADIES HARRIER STRETCH TROUSER BLACK
Colour | Black |
---|---|
Size | 22T |
Main material | Cotton/Polyester |
Colour | Black |
---|---|
Size | 22T |
Main material | Cotton/Polyester |
Grammage | 245 g/m² |
Material | 65% polyester 33% cotton 2% elastane |
Usually arrives within 14 working days