References
Mascot:17279-311-09-76C43
Rubix:379A9218
EAN:5711074683727

Product details : MASCOT 17279 ADVANCED TROUSERS BLACK 28S
MASCOT® ADVANCED Trousers
- The stretch fabric stretches in all directions, providing the wearer with unparalleled freedom of movement, without tightness or chafing.
- The multifunctional stretch fabric combines low weight with very high durability. It is also waterproof.
- A low-rise and an ergonomic waistband cut ensure that the trousers adapt to the body's movements.
- Ergonomically shaped legs designed to follow body movement
- Detachable ID holder, easily attached to the thigh pocket or to a D-ring. Also fits all other products with a D-ring.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 76/43 |
| Main material | nylon |
| Secondary colour | no secondary color |
| Grammage | 235 g/m² |
Show UNSPSC/ECL@SS
£ 89.52 excl. VAT
/ Each
£ 107.42 incl. VAT
- Usually arrives within 14 working days
Size
76/43
