MASCOT 00572 ALTA FUNCTIONAL UNDER TROUSERS NAVY S
MASCOT ALTA THERMAL UNDERTROUSERS NAVY
See technical informationReferences
Mascot:00572-350-01-S
Rubix:2520988
EAN:5708628002707

Product details : MASCOT 00572 ALTA FUNCTIONAL UNDER TROUSERS NAVY S
COOLMAX® ensures efcient moisture wicking, keeps the body dry and prevents chilling. Perfect as a base layer. Fly. Elastic fabric that fits the body’s curves.
Technical specifications
Attributes
| Logistic Weight | 270 g |
|---|---|
| Colour | navy |
| Size | s |
| Main material | polyester |
| Material | 100% polyester (coolmax®) |
Show UNSPSC/ECL@SS
£ 39.55 excl. VAT
/ Each
£ 47.46 incl. VAT
- In stock: Next day delivery
