MASCOT 50560 MOSS FUNCTIONAL UNDER TROUSERS BLACK L
Thermal under trousers Moss Black
See technical informationReferences
Mascot:50560-940-09-L
Rubix:378A8350
EAN:5711074192731

Product details : MASCOT 50560 MOSS FUNCTIONAL UNDER TROUSERS BLACK L
Light fabric. Seamless product without irritating seams or insewn washing instructions. The efcient moisture wicking properties keep the body dry, reducing the risk of chilling. Quick drying - important to avoid cooling of the body. Fits both men and women thanks to its elasticity.
Technical specifications
Attributes
| Logistic Weight | 160 g |
|---|---|
| Colour | black |
| Size | l |
| Main material | polyester |
| Material | 74% polyester (thermocool™)/16% nylon (polyamide)/10% lycra® |
Show UNSPSC/ECL@SS
£ 43.69 excl. VAT
/ Each
£ 52.43 incl. VAT
- Usually arrives within 14 working days
