MASCOT 00572 ALTA FUNCTIONAL UNDER TROUSERS NAVY 3XL
MASCOT ALTA THERMAL UNDERTROUSERS NAVY
See technical informationReferences
Mascot:00572-350-01-3XL
Rubix:2520993
EAN:5708628064989

Product details : MASCOT 00572 ALTA FUNCTIONAL UNDER TROUSERS NAVY 3XL
COOLMAX® ensures efcient moisture wicking, keeps the body dry and prevents chilling. Perfect as a base layer. Fly. Elastic fabric that fits the body’s curves.
Technical specifications
Attributes
| Logistic Weight | 330 g |
|---|---|
| Colour | navy |
| Size | 3xl |
| Main material | polyester |
| Material | 100% polyester (coolmax®) |
Show UNSPSC/ECL@SS
£ 45.49 excl. VAT
/ Each
£ 54.59 incl. VAT
- In stock: Next day delivery
