Under trousers Segura dark anthracite
Colour | Grey |
---|---|
Size | XS |
Main material | Polyester |
Logistic Weight | 200 g |
---|---|
Colour | Grey |
Size | XS |
Main material | Polyester |
Material | 75% polyester met bamboe koolstof/17% polyamide/8% elastane |
Usually arrives within 14 working days