MASCOT 16869 DEVONPORT BIB & BRACE W/K PCTS HV ORG 30.5S
MASCOT AMK. OVERALL DEVONPORT 16869-860
See technical informationReferences
Mascot:16869-860-14-76C46
Rubix:378A5302
EAN:5711074523146

Product details : MASCOT 16869 DEVONPORT BIB & BRACE W/K PCTS HV ORG 30.5S
Fluorescent, with reflective details. The surface treatment makes the product dirt-repellent. Triple-stitched seams on the trouser legs and in the crotch. Ergonomically shaped trouser legs. Adjustable shoulder straps with short strong elastics and plastic buckles. Chest pocket with pen holder and flap with hidden press studs. Adjustable waistband. Fly with zipper. D-ring. Front pockets. Back pockets with flap. Thigh pocket with flap and hidden press studs. Folding rule pocket with reinforcements at the opening. Adjustable knee pockets made of polyester. Certified in combination with knee protector type large in accordance with EN 14404-3.
Adjustable fabric shoulder straps with short, strong elastics that provide flexibility and a superb fit.; Knee pockets made of durable polyester with an opening for knee protectors at the bottom so that dirt does not accumulate.; The knee pockets have an inner coating that makes them waterproof.; Durable, triple-stitched seams on the legs and in the crotch for extra long service life.; Standard available in 3 leg lengths. This allows you to always choose trousers with the best fit and ensures all details are in the right place.; Specially shaped trouser leg so you do not suffer from irritating folds and creases in the back of your knees.; The product can be industrially washed.
Adjustable fabric shoulder straps with short, strong elastics that provide flexibility and a superb fit.; Knee pockets made of durable polyester with an opening for knee protectors at the bottom so that dirt does not accumulate.; The knee pockets have an inner coating that makes them waterproof.; Durable, triple-stitched seams on the legs and in the crotch for extra long service life.; Standard available in 3 leg lengths. This allows you to always choose trousers with the best fit and ensures all details are in the right place.; Specially shaped trouser leg so you do not suffer from irritating folds and creases in the back of your knees.; The product can be industrially washed.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431;All materials and all accessories are purchased directly from suppliers by MASCOT;The material in the products is dyed at suppliers with EN ISO 14001 certification
Made in MASCOT's own factory in Laos;Made in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions
Made in MASCOT's own factory in Laos;Made in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions
Technical specifications
Attributes
| Colour | orange |
|---|---|
| Size | 76/46 |
| Class EN20471 | 2 |
| Main material | polyester |
| Secondary colour | no secondary color |
| Material | 65% polyester/35% cotton |
| Knee pad pocket | yes |
| Grammage | 290 g/m² |
Show UNSPSC/ECL@SS
£ 99.48 excl. VAT
/ Each
£ 119.38 incl. VAT
- Usually arrives within 14 working days
Size
76/46
