MASCOT 17044 COMPLETE BELT BLACK ONE SIZE
MASCOT BELT COMPLETE 17044-990 BLACK 130CM
See technical informationReferences
Mascot:17044-990-09
Rubix:226A2973
EAN:5711074631704
Product details : MASCOT 17044 COMPLETE BELT BLACK ONE SIZE
Flexible material that adapts to body shape. Buckle with rubber coating to prevent scratches. Strong quality, keeps pants in place even when filled with tools. Shortening is possible (total length 130cm). Width of the belt 4 cm.
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 130 |
| Main material | polypropylene |
Show UNSPSC/ECL@SS
£ 26.71 excl. VAT
/ Each
£ 32.05 incl. VAT
- Usually arrives within 14 working days

