References
Mascot:03044-990-09 ONE
Rubix:2520987
Manufacturer :03044-990-09 ONE
EAN:5707209154026



Product details : MASCOT 03044 GIBRALTAR BELT BLACK ONE SIZE
Adjustable nickel-free (in accordance with EUrequirements) belt buckle. Belt can be shortened (total length 120 cm).
Technical specifications
Attributes
| Logistic Weight | 60 g |
|---|---|
| Colour | black |
| Size | 120 |
| Main material | polypropylene |
| Material | 100% polypropylene |
Show UNSPSC/ECL@SS
£ 14.80 excl. VAT
/ Each
£ 17.76 incl. VAT
- In stock: Next day delivery
