References
Mascot:22149-605-09-29C56
Rubix:379A4848
EAN:5715411031219

Product details : MASCOT 22149 CUSTOMIZED SHORTS BLACK 40.5
ULTIMATE STRETCH fabric with low weight and high abrasion resistance. With a water-repellent finish. Prepared for nail pockets with the Click Pocket System. Hidden hammer loop. Double and triple stitched at the trouser legs and the crotch. Ventilation openings at the back by the waistband. Belt loops. Fly with zipper. Front pockets. Back pockets, one of which has a flap. Folding ruler pocket reinforced with CORDURA® and with a small pocket on the outside. Button (detachable) to attach a knife holder. Thigh pocket with phone pocket with magnetic closure and integrated ID card holder. Removable ID card holder. Flap pockets on the front of the thighs. Reflective effects.
Durable, ultralight stretch provides unique freedom of movement.; Add your favorite nail pockets with the Click Pocket System.; Water- and dirt-repellent surface treatment.; Choose from two different lengths: 24 and 29 cm.
Durable, ultralight stretch provides unique freedom of movement.; Add your favorite nail pockets with the Click Pocket System.; Water- and dirt-repellent surface treatment.; Choose from two different lengths: 24 and 29 cm.
Strengths
The product is OEKO-TEX STANDARD 100 certified by the DTI Institute, certificate number 2576-431;All material and accessories are purchased by MASCOT directly from the suppliers
Made in MASCOT's own factory in Laos or Vietnam;Made in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions
Made in MASCOT's own factory in Laos or Vietnam;Made in production with an SA8000 certificate, which is proof of good and safe employee relations and working conditions
Technical specifications
Attributes
| Colour | black |
|---|---|
| Size | 29/56 |
| Main material | polyamide |
| Secondary colour | no secondary color |
| Material | 89% recycled polyamide/11% elastane |
| Grammage | 180 g/m² |
Show UNSPSC/ECL@SS
£ 107.92 excl. VAT
/ Each
£ 129.50 incl. VAT
- Usually arrives within 14 working days
Size
29/56
